Mounting base, cross, pre-assembled
Mounting base, cross, pre-assembled  - 1
Mounting base, cross, pre-assembled  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mounting base, cross, pre-assembled

  • Mounting plate height: 2
  • Material: Steel
  • Surface: Nickel plated

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Material Surface Quantity PU
price/PU
F060073186
2 Steel Nickel plated
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
  • Pre-assembled with expanding shanks Ø 5 mm in nylon

  • Includes fastening screws

  • Vertical adjustment ± 2 mm with the built-in nylon plate

  • Attachment on Ø 5 mm holes

  • Attachment with pre-assembled shanks