Wire cable – C2C
Wire cable – C2C - 1
Wire cable – C2C - 2
Wire cable – C2C - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable – C2C

Wire cable on lightweight plastic reels. Always the correct length in any installation situation.

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Permissible load Length Product weight (per item) Wire cable diameter Quantity PU
price/PU
5255000510
350 N 50 m 9.55 g 1.5 mm
50 pcs
5255000512
350 N 150 m 9.55 g 1.5 mm
150 pcs
5255000520
700 N 50 m 25.7 g 2.5 mm
50 pcs
5255000522
700 N 150 m 25.7 g 2.5 mm
150 pcs
5255000525
1150 N 100 m 36.750 g 3 mm
100 pcs
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
  • Cross-section 7 x 7

  • Fast, tool-free installation using the wire cable holder

  • Cradle to Cradle®-certified