Cordless LED hand-held lamp WLH 1.4
Cordless LED hand-held lamp WLH 1.4 - 1
Cordless LED hand-held lamp WLH 1.4 - 2
Cordless LED hand-held lamp WLH 1.4 - 3
Cordless LED hand-held lamp WLH 1.4 - 4
Cordless LED hand-held lamp WLH 1.4 - 5
Cordless LED hand-held lamp WLH 1.4 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cordless LED hand-held lamp WLH 1.4

SMD LED 0.5 W

  • Luminous flux: 250 lm
  • Luminous period: 5 h
  • Charging time: 4 h
  • IP protection type, lamp: IP 65
  • IP protection type charger: IP 20
  • Impact resistance: IK07
  • Protection class lamp: Protection class III/safety extra-low voltage
  • Protection class charger: Protection class II/protective insulation
  • Type of rechargeable battery/battery: Li-lon
  • Nominal voltage: 3.7 V/DC
  • Rechargeable battery/battery capacity: 2000 mAh
  • Min./max. charging voltage: 100-240 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Connection type: USB, Micro-USB
  • Length x width x height: 78 x 33 x 113 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Luminous flux Luminous period Charging time IP protection type, lamp Quantity PU
price/PU
0827940114
250 lm 5 h 4 h IP 65
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
State-of-the-art lithium-ion battery technology


Short charging time; lamp can be used for long periods



Plastic hook


Can be rotated 360° and folded away



With powerful magnet



Number of LEDs


  • 6 x SMD-LED 0.5 W

  • 1 x indicator light — shows when the lamp needs to be charged