Water pump pliers DIN ISO 8976
Water pump pliers DIN ISO 8976 - 1
Water pump pliers DIN ISO 8976 - 2
Water pump pliers DIN ISO 8976 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Water pump pliers DIN ISO 8976

Self-clamping water pump pliers with push button adjustment

  • Material: Chrome-vanadium steel
  • ISO: 8976

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length in inches Length Min./max. grip range Length of gripping jaws Quantity PU
price/PU
071502 23
10 in 250 mm 10-46 mm 35 mm
071502 34
16 in 400 mm 10-95 mm 56 mm
1 pcs
071502 33
7 in 180 mm 10-36 mm 31 mm
071502 341
22 in 560 mm 10-120 mm 88 mm
1 pcs
071502 331
12 in 300 mm 10-60 mm 40 mm
071502 330
6 in 150 mm 10-30 mm 27 mm
071502 332
5 in 125 mm 10-27 mm 23 mm
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
  • Slip-resistant, plastic-coated handle

  • Hardened chromium-vanadium steel

  • Inductively hardened, polished teeth

  • Pinch guard prevents crushing injuries

  • Box joint

  • Rapid and precise, one-handed fine adjustment directly on the workpiece

  • No unintentional adjustment

  • Self-clamping on pipes and nuts

  • No slippage on workpiece