Shutter hinge
Shutter hinge  - 1
Shutter hinge  - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shutter hinge

The shutter hinges allow gates and doors to open and close

  • Material: Steel

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Mandrel diameter Length Width Quantity PU
price/PU
0688401350
Zinc plated 13 mm 300 mm 40 mm
0688401351
Zinc plated 13 mm 400 mm 40 mm
0688401352
Zinc plated 13 mm 500 mm 40 mm
0688401353
Zinc plated 13 mm 600 mm 40 mm
0688401370
Zinc plated 16 mm 500 mm 45 mm
0688401371
Zinc plated 16 mm 600 mm 45 mm
0688400350
Zinc plated yellow 13 mm 300 mm 40 mm
0688400351
Zinc plated yellow 13 mm 400 mm 40 mm
0688400352
Zinc plated yellow 13 mm 500 mm 40 mm
0688400353
Zinc plated yellow 13 mm 600 mm 40 mm
0688400370
Zinc plated yellow 16 mm 500 mm 45 mm
0688400371
Zinc plated yellow 16 mm 600 mm 45 mm
0688401354
Zinc plated 13 mm 700 mm 40 mm
0688401355
Zinc plated 13 mm 800 mm 40 mm
0688401373
Zinc plated 16 mm 800 mm 45 mm
0688401374
Zinc plated 16 mm 1000 mm 45 mm
1 pcs
0688401375
Zinc plated 16 mm 1200 mm 45 mm
1 pcs
0688401385
Zinc plated 20 mm 1210 mm 60 mm
1 pcs
0688401386
Zinc plated 20 mm 1410 mm 60 mm
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
Notice

The shutter hinges should be at least 2/3 as long as the width of the gate or door. Hinge pins are not included in the scope of delivery.

Dimensions subject to change. Subject to technical changes.