Sliding door fitting guide bar SB 20 E
Sliding door fitting guide bar  SB 20 E - 1
Sliding door fitting guide bar  SB 20 E - 2
Sliding door fitting guide bar  SB 20 E - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting guide bar SB 20 E

  • Material: Plastic
  • Suitable for max. door weight: 20 kg
  • Suitable for min. door thickness: 16 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Material Suitable for max. door weight Suitable for min. door thickness Quantity PU
price/PU
0684562102
White Plastic 20 kg 16 mm
0684562103
Brown Plastic 20 kg 16 mm
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
For inset doors


Visible cabinet sides and lower base



Load-bearing capacity: 20 kg


Runs lightly and quietly



Bottom guide roller made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams


Easy to adjust doors



Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm


  • Doors are quick to remove/hang

  • Tolerance compensation for height adjustment


Drill hole diameter for guide elements: 35 mm


Easy to work with standard tools



Doors clip onto the cabinet


  • Doors are assembled without tools

  • Doors are quick to hang


One rail for top and bottom shelves


  • Uniform milling dimension

  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!