3/8" connector
3/8" connector - 1
3/8" connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8" connector

  • Drive: 3/8 inch
  • Material: Steel
  • Surface: Chrome plated

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Socket wrench external diameter Length Drive Quantity PU
price/PU
0713128402
1/2 inch 20 mm 36 mm 3/8 inch
0713128401
1/4 inch 17 mm 27 mm 3/8 inch
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
  • Standard: DIN 3123, ISO 3316

  • Chrome-plated version

  • Drive: 3/8 inch square socket

  • Tip: 1/2 inch or 1/4 inch external square drive