Guide rail
Guide rail - 1
Guide rail - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Guide rail

For roller shutter system, vertical installation box with 50 mm slats

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Art.-no. Quantity PU
price/PU
0684903121
1 pcs
0684903109
1 pcs
0684903110
1 pcs
0684903122
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
Roller shutter installation box


  • Even quicker and easier to fit

  • Robust and space-saving


Spring shaft — high-quality weight compensation


The roller shutter can be moved very easily to allow convenient opening and closing



For a side panel thickness of 19 mm, the joint profile is 2.5 mm



Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface


  • High-quality appearance

  • Flush surface


Flat element roller shutter


Installation depth of at least 305 mm

Notice

Delivery time approx. 10 working days

Specified dimensions not binding. Subject to technical changes!