First-aid case, DIN 13157
First-aid case, DIN 13157 - 1
First-aid case, DIN 13157 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid case, DIN 13157

Suitable for stationary and mobile use

  • Length: 280 mm
  • Width: 220 mm
  • Height: 110 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Height Quantity PU
price/PU
08995206
280 mm 220 mm 110 mm
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
  • Includes wall holder with 90° locking mechanism

  • Easy to find what you need thanks to flexible interior compartments and Plexiglas cover

  • High-strength ABS plastic

  • Resistant to deformation, impact-proof, temperature-resistant

  • Protected against dust and water spray thanks to rubber seal in the interior


Scope of delivery:


  • 1 plaster reel DIN 13019-A, 5 m x 2.5 cm

  • 8 adhesive plasters DIN 13019-E, 10 x 6 cm

  • 1 dressing set comprising: 4 fingertip dressings, 4 finger dressings 12 x 2 cm, 4 plaster strips 1.9 x 7.2 cm, 8 plaster strips 2.5 x 7.2 cm

  • 1 dressing sachet DIN 13151-K

  • 3 dressing sachets DIN 13151-M

  • 1 dressing sachet DIN 13151-G

  • 1 bandage DIN 13152-A

  • 6 compresses 100 mm x 100 mm

  • 2 eye compresses

  • 1 instant cold compress

  • 1 thermal blanket, metallised polyester film

  • 2 fixation bandages DIN 61634-FB 6

  • 2 fixation bandages DIN 61634-FB 8

  • 2 triangular cloths DIN 13168-D

  • 1 pair of scissors DIN 58279-B190

  • 2 film bags, sealable, 300 x 400 mm

  • 5 non-woven fabric cloths, 200 x 300 mm, 15 g/m2

  • 4 disposable gloves in line with DIN EN 455

  • 1 first aid guide

  • 1 first aid log

  • 1 contents list