WLH 1.5 cordless LED hand-held lamp
WLH 1.5 cordless LED hand-held lamp - 1
WLH 1.5 cordless LED hand-held lamp - 2
WLH 1.5 cordless LED hand-held lamp - 3
WLH 1.5 cordless LED hand-held lamp - 4
WLH 1.5 cordless LED hand-held lamp - 5
WLH 1.5 cordless LED hand-held lamp - 6
WLH 1.5 cordless LED hand-held lamp - 7
WLH 1.5 cordless LED hand-held lamp - 8
WLH 1.5 cordless LED hand-held lamp - 9

For detailed information, other images and documents, please select individual articles from the following table.

WLH 1.5 cordless LED hand-held lamp

Slimline design for confined spaces. COB LED 5 W

  • Luminous flux main light: 600 lm
  • Luminous flux side light: 120 lm
  • Luminous period of main light: 2 h
  • Luminous period of secondary light: 10 h
  • Charging time: 4 h
  • IP protection type, lamp: IP 54
  • IP protection type charger: IP 20
  • Impact resistance: IK07
  • Protection class lamp: Protection class III/safety extra-low voltage
  • Protection class charger: Protection class II/protective insulation
  • Type of rechargeable battery/battery: Li-lon
  • Nominal voltage: 3.7 V/DC
  • Rechargeable battery/battery capacity: 2600 mAh
  • Min./max. charging voltage: 100-240 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Connection type: USB, Micro-USB
  • Length x width x height: 384 x 41 x 45 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Luminous flux main light Luminous flux side light Luminous period of main light Luminous period of secondary light Quantity PU
price/PU
0827940115
600 lm 120 lm 2 h 10 h
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
Latest lithium-ion battery technology


Short charging time, long light duration



Plastic hooks


Can be rotated 360° and folded away



Ball joint with powerful magnet


Can be tilted 45°, 360° rotatable



Rotary switch (dimmer)


Infinitely variable adjustment of the luminous flux of the COB LED



Number of LEDs


  • 1 x COB LED 5 W

  • 1 x LED 3 W (torch function)

  • 5 x LED green (remaining capacity display)