1/2 inch POWERDRIV® socket wrench insert
1/2 inch POWERDRIV<SUP>®</SUP> socket wrench insert - 1
1/2 inch POWERDRIV<SUP>®</SUP> socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch POWERDRIV® socket wrench insert

Metric, bi-hexagon, long

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip type: Twelve-sided head
  • Length: 77 mm
  • Version: Long

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Socket wrench external diameter 2 Socket wrench external diameter Socket wrench depth Quantity PU
price/PU
0712132117
17 mm 24.1 mm 24.1 mm 35.5 mm
0712132116
16 mm 22.6 mm 22.6 mm 35.5 mm
0712132115
15 mm 21.6 mm 21.6 mm 35.5 mm
0712132114
14 mm 21.8 mm 20.4 mm 25 mm
0712132113
13 mm 21.8 mm 19.1 mm 25 mm
0712132112
12 mm 21.8 mm 17.9 mm 25 mm
0712132111
11 mm 21.8 mm 16.6 mm 25 mm
0712132110
10 mm 21.8 mm 15.4 mm 25 mm
0712132118
18 mm 25.4 mm 25.4 mm 35.5 mm
0712132119
19 mm 26.5 mm 26.5 mm 35.5 mm
0712132122
22 mm 29.7 mm 29.7 mm 35.5 mm
0712132121
21 mm 28.2 mm 28.2 mm 35.5 mm
0712132124
24 mm 27 mm 31.7 mm 35.5 mm
0712132123
23 mm 27 mm 31.2 mm 35.5 mm
0712132126
26 mm 33 mm 35.4 mm 35.5 mm
0712132128
28 mm 33 mm 37.6 mm 35.5 mm
0712132127
27 mm 33 mm 35.7 mm 35.5 mm
0712132120
20 mm 27.8 mm 27.8 mm 35.5 mm
0712132132
32 mm 34 mm 41.9 mm 35.5 mm
0712132130
30 mm 33 mm 39.9 mm 35.5 mm
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
  • Surface: chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Powerdriv®