Engine oil TRIATHLON® Universal SAE 15W-40

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Universal SAE 15W-40

High-performance, multigrade engine oil for optimum lubrication and a long engine service life

  • Type of oil: Mineral
  • Viscosity grade: 15W-40
  • Approved for engine oils: API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
  • Recommended applications for engine oils: Mack EO-L, MTU Type 2, Volvo VDS, MAN M3275-1, PSA B71 2295
  • Shelf life from production: 60 Month
  • Density: 0.88 g/cm³
  • Density conditions: at 15°C
  • Min. flashing point: 220 °C
  • Pour point: -28 °C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Type of oil Viscosity grade Approved for engine oils Quantity PU
price/PU
0897115403
20 l Mineral 15W-40 API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
1 pcs
0897115405
208 l Mineral 15W-40 API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
1 pcs
0897115402
5 l Mineral 15W-40 API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
0897115401
1 l Mineral 15W-40 API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
0897115404
60 l Mineral 15W-40 API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
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
Good wear protection properties and prevention of black sludge formation



Low oil consumption and very resistant to ageing, viscosity and temperatures



Mineral oil



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

ACEA A3-04/B4-04/E2-96 #5, API SL/CF/CG-4, MB approval 229.1, MB approval 228.3, Allison C4, Caterpillar TO-2



Würth also recommends this product for vehicles that comply with the following specifications:


Volvo VDS, Mack EO-L, MTU Type 2

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.