Crimp cable lug, push connector including blade connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, push connector including blade connector

PVC insulated

  • Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
  • Max. nominal voltage: 600 V/AC
  • Min./max. temperature conditions: -10 to 75 °C
  • Material: Copper
  • Surface: Tin plated
  • Insulating material: PVC
  • Halogen-free: No
  • Silicone-free: No

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Nominal size of flat plug/push connector/blade connector Max. nominal voltage Quantity PU
price/PU
05589421
0.5-1 mm² Red 6.3 x 0.8 mm 600 V/AC
05589432
1.5-2.5 mm² Blue 6.3 x 0.8 mm 600 V/AC
05589444
4-6 mm² Yellow 6.3 x 0.8 mm 600 V/AC
100 pcs
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).