Pneumatic eccentric disc-type sander DTS 153
Pneumatic eccentric disc-type sander DTS 153 - 1
Pneumatic eccentric disc-type sander DTS 153 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic eccentric disc-type sander DTS 153

Extremely powerful eccentric sander for oil-free operation with fine or rough sanding

  • Diameter of sanding plate: 150 mm
  • Sanding stroke: 5 mm
  • Max. idle speed: 12000 U/min(rpm)
  • Power output: 225 W
  • Working pressure: 6.3 bar
  • Air consumption: 297 l/min
  • Weight of machine: 0.9 kg
  • Min. hose inner diameter: 10 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter of sanding plate Sanding stroke Max. idle speed Power output Quantity PU
price/PU
07037530
150 mm 5 mm 12000 U/min(rpm) 225 W
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
No oil residue on worked surfaces and effective work progress


Oil-free and high-performance pneumatic motor



Lowest possible vibrations for optimum grinding results and low-fatigue work


3-way balanced drive



Optimum adjustment to grinding operation and paper change without disconnection of pneumatic air


Infinitely adjustable speed control with safety switch



Robust and durable


Large-dimensioned bearings with dust protection



Lowest possible noise emissions and exhaust air routing for maximum user comfort


Effective and rotatable sound absorber



For external dust extraction


Lowest possible dust generation thanks to optimum extraction options with vacuum cleaners or stationary extraction systems



Ergonomic design, with perfect handling


Extremely compact housing design

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.