Window and door safety WinSafe WX 4
Window and door safety  WinSafe WX 4 - 1
Window and door safety  WinSafe WX 4 - 2
Window and door safety  WinSafe WX 4 - 3
Window and door safety  WinSafe WX 4 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Window and door safety WinSafe WX 4

  • Material: Hardened steel
  • Surface: Powder-coated
  • Colour: White
  • DIN direction: DIN R/L
  • Length: 157 mm
  • Width: 64 mm
  • Height: 23 mm
  • Version: Keyless

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Colour DIN direction Quantity PU
price/PU
0688907200
Hardened steel Powder-coated White DIN R/L
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
High level of protection against break-ins.



Flat design



Very high resistance to levering open


Tested pressure load: 1000 kg



Locks automatically when the window is closed



Convenient opening without a key



If the safety device is mounted on the hinge side, opening the window is limited to 95°



VDS-approved!

Specified dimensions not binding. Subject to technical changes!