PTFE thread-sealing tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PTFE thread-sealing tape

Used to seal thread connections

  • Material: Polytetrafluoroethylene
  • Width: 12 mm
  • Length: 12 m
  • Min./max. temperature resistance: -240 to 240 °C
  • Max. pressure: 25 bar
  • Silicone-free: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Coating weight per m² Thickness Approval mark Suitable for Quantity PU
price/PU
0985030160
60 g 0.1 mm DVGW Fine thread max. nominal diameter 10
10 pcs
0985030161
100 g 0.1 mm DVGW Coarse thread nominal diameter 12 - nominal diameter 50
10 pcs
0985030165
25 g 0.08 mm
10 pcs
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
Resistant to all aggressive media



Does not stick or swell


Therefore prevents seizing of the thread.



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).