Rod electrode Inox 2 purple

For detailed information, other images and documents, please select individual articles from the following table.

Rod electrode Inox 2 purple

Particularly suitable for A2 stainless steel

  • Standards: ISO 3581
  • Material: Stainless steel, 1.4316, X1CrNi19-9
  • American Welding Society (AWS): A 5.4: E 308L-17
  • Sheathing: Rutile
  • Colour: Purple
  • Min. tensile strength: 520 N/mm²
  • Min. notched bar impact work: 32 J
  • Max. processing temperature: 350 °C
  • Min. longitudinal elongation: 33 %

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Min./max. current Weight Quantity PU
price/PU
0982253
2.5 mm 300 mm 50-90 A 1.7 kg
90 pcs
09823253
3.2 mm 350 mm 70-130 A 2 kg
55 pcs
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
  • Very good weldability

  • Smooth, even weld texture

  • Good re-ignition

  • Few splash losses

  • Easy slag removal
Notice

The electrode can be welded with direct current +pole and alternating current.

Proof of Performance

Approvals, suitability tests: DB, TÜV