Amo® III spacing assembly screw Type 1
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 1
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 2
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw Type 1

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Zinc-plated steel, blue coated, AW30 drive.

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated
  • Head type: Countersunk milling head
  • Head diameter: 12 mm
  • Internal drive: AW30

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
0234730102
102 mm 7.5 mm Steel Zinc plated
200 pcs
0234730122
122 mm 7.5 mm Steel Zinc plated
200 pcs
0234730132
132 mm 7.5 mm Steel Zinc plated
200 pcs
0234730152
152 mm 7.5 mm Steel Zinc plated
200 pcs
023473072
72 mm 7.5 mm Steel Zinc plated
200 pcs
0234730212
212 mm 7.5 mm Steel Zinc plated
100 pcs
023473082
82 mm 7.5 mm Steel Zinc plated
200 pcs
023473092
92 mm 7.5 mm Steel Zinc plated
200 pcs
0234730182
182 mm 7.5 mm Steel Zinc plated
200 pcs
0234730112
112 mm 7.5 mm Steel Zinc plated
200 pcs
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
  • Short installation times; no anchors or setting tools required

  • AW drive for longer bit service life, improved power transmission

  • Push-through installation

  • Virtually no expansion forces on insertion

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Align window frames using alignment clamps or Amo Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Fire protection test report no. 3174/0649-2 in concrete



Test report no. 202 31790. Attachment of a flood-proof window in accordance with ift directive FE-07/1



Test report no. 105 34261. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.



Test report no. 105 43036. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.


Test performed without lateral spacer blocks.



Plan, calculate and confirm your own, specific window installation using the ift tool at www.montagetool.de