Battery-powered welding device ASG 150 set
Battery-powered welding device ASG 150 set - 1
Battery-powered welding device ASG 150 set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered welding device ASG 150 set

Whether up a mountain, in a forest or other exposed locations: the Würth cordless welder offers you the unlimited mobility that you need.

  • Nominal voltage: 52.8 V/AC/DC
  • Min./max. current: 3-150 A
  • Rechargeable battery/battery capacity: 396 Ah
  • Weight of rechargeable battery/battery: 4500 g
  • Open circuit voltage: 90 V/AC/DC
  • Standard charging current: 10 A
  • Cable length: 4 m
  • ON time at max. current (40°C): 25 %
  • Length: 435 mm
  • Height: 310 mm
  • Width: 160 mm
  • IP protection class: IP 23
  • Product weight (per item): 16 kg
  • Cable cross section: 16 mm²

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Min./max. current Rechargeable battery/battery capacity Weight of rechargeable battery/battery Quantity PU
price/PU
5952500160
52.8 V/AC/DC 3-150 A 396 Ah 4500 g
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
In a practical transport trolley


Provides optimum protection and transport combination for your ASG 150 thanks to large rollers that are suitable for use on construction sites, telescopic handle and removable roller frame.



High-performance battery


Up to 16 electrodes (2.0 mm x 200 mm) per battery charge.



Light and compact


Small 2 kVA generator



Simultaneous welding and charging


Hybrid drive facilitates welding with simultaneous mains charging.



High welding quality


Constantly reliable welding power and optimal arc quality thanks to integrated voltage reserves.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.