One winter softshell jacket
One winter softshell jacket - 1
One winter softshell jacket - 2
One winter softshell jacket - 3
One winter softshell jacket - 4
One winter softshell jacket - 5
One winter softshell jacket - 6

For detailed information, other images and documents, please select individual articles from the following table.

One winter softshell jacket

Fashionable, comfortable and highly functional jacket that is ideally suited for cold days. We recommend you choose one size larger for a roomier fit.

  • Colour: Anthracite
  • Material: 96% polyester, 4% elastane
  • Coating weight of mesh per m²: 120 g
  • Padding: 100% polyester
  • Washable at: 30°C
  • Care instruction: Ironing with low temperature, Do not bleach, Do not dry-clean, Do not dry in drum dryer

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Coating weight of mesh per m² Quantity PU
price/PU
M411160003
XL Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160010
XS Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160002
L Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160004
XXL Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160000
S Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160001
M Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160005
3XL Anthracite 96% polyester, 4% elastane 120 g
1 pcs
M411160006
4XL Anthracite 96% polyester, 4% elastane 120 g
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
  • Water repellent (8000 mm water column), breathable

  • 6 outside pockets, 2 inside pockets, e-Care phone pocket

  • Reflective inserts

  • Removable hood, elasticated cuffs