Stainless steel power cleaner
Stainless steel power cleaner - 1
Stainless steel power cleaner - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel power cleaner

Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.

  • Chemical basis: Butoxyethanol
  • Smell/fragrance: Characteristic
  • Colour: Colourless
  • pH value: 9.3
  • Density: 1.01 g/cm³
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Container Chemical basis Quantity PU
price/PU
0893121205
5 l 5000 g Canister Butoxyethanol
1 pcs
08931212
500 ml 576 g Spray bottle Butoxyethanol
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
Powerful removal of oil and grease


  • Dirt such as drilling and cutting oils, dust and other machining residue is thoroughly removed

  • Optimum preparation for further renovation, cleaning and care

  • Economical


Tested for use in food-contact areas


Safe to use in food-processing operations such as industrial kitchens, canteens, slaughterhouses, food transport facilities etc.



Contains no phosphates, organic solvents or caustic substances


  • Reduces the potential risks associated with daily use

  • Reduces environmental pollution

  • Complies with local waste water ordinances

  • Non-hazardous in line with the Gefahrstoffverordnung (German ordinance on hazardous substances)


Gentle on materials


Does not attack paint, rubber, plastics or seals.



Biodegradable > 95%

Notice

Avoid direct contact with food.

NSF A1-registered (no.: 135874), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.