Malleable cast iron screw clamp without protective caps

For detailed information, other images and documents, please select individual articles from the following table.

Malleable cast iron screw clamp without protective caps

For rigid, non-elastic, secure clamping

  • Overhang: 120 mm
  • Profile width: 35 mm
  • Profile thickness: 11 mm

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
071467160
600 mm 120 mm 35 mm 11 mm
071467150
500 mm 120 mm 35 mm 11 mm
071467180
800 mm 120 mm 35 mm 11 mm
0714671250
2500 mm 120 mm 35 mm 11 mm
0714671200
2000 mm 120 mm 35 mm 11 mm
0714671150
1500 mm 120 mm 35 mm 11 mm
0714671125
1250 mm 120 mm 35 mm 11 mm
0714671100
1000 mm 120 mm 35 mm 11 mm
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
Robust design (bar clamps)



High stability and improved corrosion protection


Fixed and sliding bars in high-quality, powder-coated malleable iron



Movable, cold-extruded pressure plate, galvanised



Maximum security, no slipping or loosening


Slip prevention: if the clamp tilts, a set screw engages in the track guide



High stability and good corrosion protection


Hollow profile track in cold-drawn quality steel with six-fold ribbing, galvanised



Extremely wear-resistant and effortless to use


Spindle with trapezoidal thread, rolled and strain-hardened