Repair hose line FPM/ECO/AR/ECO
Repair hose line FPM/ECO/AR/ECO - 1
Repair hose line FPM/ECO/AR/ECO - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair hose line FPM/ECO/AR/ECO

With low permeation for fuel-carrying applications

  • Colour: Black
  • Max. working pressure: 6 bar
  • Testing pressure: 20 bar
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 125 °C
  • Conditions for temperature resistance/temperature conditions: brief resistance, 72 hours (over entire service life)
  • Max. short-term temperature resistance: 150 °C
  • DIN: 73379

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Outer diameter Length Colour Quantity PU
price/PU
0895511422
14 mm 22 mm 5 m Black
5 pcs
0895515011
5 mm 11 mm 15 m Black
15 pcs
0895511735
17 mm 24 mm 5 m Black
5 pcs
0895514510
4.5 mm 10 mm 15 m Black
15 pcs
0895515511
5.5 mm 11.5 mm 15 m Black
15 pcs
0895517313
7.3 mm 13.5 mm 10 m Black
10 pcs
0895519315
9.3 mm 15.3 mm 10 m Black
10 pcs
0895513595
3.5 mm 9.5 mm 15 m Black
15 pcs
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
  • Extremely low fuel permeability

  • Excellent heat resistance

  • Highly flexible

  • Complies with the EU End-of-Life Vehicles Directive

  • Material: FPM/ECO/AR/ECO (Type 3E) in accordance with DIN 73379-1
Notice

For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces



Not suitable:


  • For use in fuel tanks

  • For gear and engine oils


Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.