High-performance anchor with countersunk screw W-HAZ-SK/S
High-performance anchor with countersunk screw W-HAZ-SK/S - 1
High-performance anchor with countersunk screw W-HAZ-SK/S - 2
High-performance anchor with countersunk screw W-HAZ-SK/S - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with countersunk screw W-HAZ-SK/S

Heavy-duty anchor for high loads in cracked and non-cracked concrete, ideal for flush-mounted fixtures, such as railings or handrails. Zinc-plated steel

  • Drive type: Hexagon socket

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height (t fix) Countersink diameter Quantity PU
price/PU
0905210201
M6 70 mm 10 mm 16.5 mm
50 pcs
0905210203
M6 100 mm 40 mm 16.5 mm
50 pcs
0905212201
M8 80 mm 10 mm 20.5 mm
50 pcs
0905212203
M8 120 mm 50 mm 20.5 mm
25 pcs
0905212202
M8 95 mm 25 mm 20.5 mm
50 pcs
0905215201
M10 95 mm 10 mm 24.5 mm
25 pcs
0905215203
M10 120 mm 35 mm 24.5 mm
25 pcs
0905215202
M10 110 mm 25 mm 24.5 mm
25 pcs
0905215204
M10 135 mm 50 mm 24.5 mm
25 pcs
0905218204
M12 135 mm 40 mm 29.5 mm
20 pcs
0905218203
M12 115 mm 20 mm 29.5 mm
20 pcs
0905210202
M6 85 mm 25 mm 16.5 mm
50 pcs
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor

  • Countersunk head design for an elegant appearance (e.g. for railings)
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)