High-performance anchor with hexagonal bolt W-HAZ-S/A4
High-performance anchor with hexagonal bolt W-HAZ-S/A4 - 1
High-performance anchor with hexagonal bolt W-HAZ-S/A4 - 2
High-performance anchor with hexagonal bolt W-HAZ-S/A4 - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with hexagonal bolt W-HAZ-S/A4

Heavy-duty anchor for high loads in cracked and non-cracked concrete, clean finish on the attached part. Stainless steel A4

  • Material: Stainless steel A4

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height (t fix) Width across flats Quantity PU
price/PU
5932612001
M8 77 mm mm 13 mm
50 pcs
5932612002
M8 90 mm 10 mm 13 mm
50 pcs
5932612003
M8 110 mm 30 mm 13 mm
50 pcs
5932612004
M8 127 mm 50 mm 13 mm
25 pcs
5932615001
M10 93 mm mm 17 mm
25 pcs
5932615002
M10 111 mm 15 mm 17 mm
25 pcs
5932615003
M10 121 mm 25 mm 17 mm
25 pcs
5932615004
M10 138 mm 45 mm 17 mm
25 pcs
5932615005
M10 186 mm 95 mm 17 mm
25 pcs
5932618001
M12 107 mm mm 19 mm
20 pcs
5932618003
M12 132 mm 20 mm 19 mm
20 pcs
5932618004
M12 147 mm 40 mm 19 mm
20 pcs
5932618005
M12 177 mm 70 mm 19 mm
20 pcs
5932624001
M16 132 mm mm 24 mm
10 pcs
5932624003
M16 182 mm 50 mm 24 mm
10 pcs
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)