Metal insulation disc W-MDD
Metal insulation disc W-MDD - 1
Metal insulation disc W-MDD - 2
Metal insulation disc W-MDD - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal insulation disc W-MDD

For mounting insulation panels in concrete

  • Disc diameter: 80 mm
  • Internal diameter: 9 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Disc diameter Internal diameter Quantity PU
price/PU
592100880
Steel Hot dip galvanized 80 mm 9 mm
250 pcs
592101880
Stainless steel A2 80 mm 9 mm
250 pcs
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
  • Permitted loads under exposure to fire R30; R60; R90; R120.

  • Tested fire resistance

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation anchor.

  • Quick and secure mounting thanks to 2-part construction

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • Surface of anchor head suitable for use as a plaster base
Notice

The insulation panels must be fastened with at least 4 anchors per square metre.