Stirrup handle
Stirrup handle - 1
Stirrup handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stirrup handle

  • Material: Steel
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 10 mm

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Gloss level Length Height Quantity PU
price/PU
0685231011
Chrome plated Polished 104 mm 30 mm
0685231013
Chrome plated Polished 136 mm 30 mm
0685231105
Chrome plated Polished 298 mm 35 mm
0685231102
Chrome plated Polished 138 mm 35 mm
0685232009
Gold plated Polished 104 mm 30 mm
10 pcs
0685232102
Gold plated 138 mm 35 mm
1 pcs
0685233005
Nickel plated Matt 106 mm 35 mm
0685233006
Nickel plated Matt 72 mm 30 mm
0685233007
Nickel plated Matt 104 mm 30 mm
0685233008
Nickel plated Matt 136 mm 30 mm
0685233010
Nickel plated Matt 200 mm 30 mm
0685233009
Nickel plated Matt 168 mm 30 mm
0685233102
Nickel plated Matt 138 mm 35 mm
0685233104
Nickel plated Matt 202 mm 35 mm
0685233103
Nickel plated Matt 170 mm 35 mm
0685233105
Nickel plated Matt 298 mm 35 mm
0685236003
Brass plated / bronzed 136 mm 30 mm
1 pcs
0685231008
Chrome plated Polished 106 mm 35 mm
0685231010
Chrome plated Polished 72 mm 30 mm
0685236002
Brass plated / bronzed 104 mm 30 mm
0685232101
Gold plated 106 mm 35 mm
1 pcs
0685316323
Chrome plated Matt 170 mm 35 mm
0685316321
Chrome plated Matt 106 mm 35 mm
0685316322
Chrome plated Matt 138 mm 35 mm
0685316330
Chrome plated Matt 72 mm 30 mm
0685316331
Chrome plated Matt 104 mm 30 mm
0685316332
Chrome plated Matt 136 mm 30 mm
0685316324
Chrome plated Matt 168 mm 30 mm
1 pcs
0685316325
Chrome plated Matt 200 mm 30 mm
1 pcs
0685316326
Chrome plated Matt 202 mm 35 mm
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
Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!