Nail anchor W-ND

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor W-ND

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation Wall plug body with flat head, nails zinc-plated steel

  • Embedding depth (h nom): 30 mm
  • Material of the nail: Steel
  • Internal drive: Z2

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Max. attachment height (t fix) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
5907106040
6 mm 40 mm 10 mm 6 mm
5907106060
6 mm 60 mm 30 mm 6 mm
5907105035
5 mm 35 mm 5 mm 5 mm
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
Quick, cost-effective assembly



Pre-assembled — no need to search for the right screw



Also suitable for ducts



Can be removed again through drive in the screw head



Features


  • UV-resistant

  • Plastic anchors made from high-quality polyamide – mould-resistant

  • Heat-resistant -40 to +150°C

  • Halogen and silicone-free