Sliding door fitting set redoslide M15-HE
Sliding door fitting set redoslide M15-HE - 1
Sliding door fitting set redoslide M15-HE - 2
Sliding door fitting set redoslide M15-HE - 3
Sliding door fitting set redoslide M15-HE - 4
Sliding door fitting set redoslide M15-HE - 5
Sliding door fitting set redoslide M15-HE - 6
Sliding door fitting set redoslide M15-HE - 7

For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting set redoslide M15-HE

For wooden doors. For inset installation options

  • Load capacity: 16 kg
  • Suitable for min. door thickness: 16 mm
  • Suitable for max. door thickness: 19 mm
  • Suitable for max. door width: 1000 mm
  • Suitable for max. door height: 1400 mm
  • Height adjustment: +2 mm / -1 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Load capacity Suitable for min. door thickness Suitable for max. door thickness Suitable for max. door width Quantity PU
price/PU
0684705001
16 kg 16 mm 19 mm 1000 mm
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
Scope of delivery:


  • 4 x carriage, plastic, anthracite

  • 4 x housing for carriage, plastic, anthracite

  • 2 x rail stoppers with retaining spring, plastic, grey

  • 2 x base guide, plastic anthracite

  • 1 x door carrier, plastic, grey

  • 1 x assembly guide
Notice

Runner and guide rails are not included in the sliding door fitting set. Please order separately.

Specified dimensions not binding. Subject to technical changes!