Window mounting rail with screw-on plate JB-D
Window mounting rail with screw-on plate JB-D - 1
Window mounting rail with screw-on plate JB-D - 2
Window mounting rail with screw-on plate JB-D - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window mounting rail with screw-on plate JB-D

Galvanised steel for adjustable window installation in insulated wall structures.

  • Surface: Zinc plated
  • Material: Steel

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. projection Max. load force Length Width Quantity PU
price/PU
047973356
50 mm 600 N 138 mm 5 mm
047973357
50 mm 600 N 138 mm 5 mm
047973362
150 mm 300 N 253 mm 10 mm
047973363
150 mm 500 N 253 mm 10 mm
047973364
150 mm 300 N 253 mm 10 mm
047973367
50 mm 1600 N 138 mm 10 mm
047973368
100 mm 750 N 188 mm 10 mm
047973369
100 mm 750 N 188 mm 10 mm
047973366
50 mm 1600 N 138 mm 10 mm
047973365
150 mm 500 N 253 mm 10 mm
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
Systematic, flexible, secure


The JB-D adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Notice
  • Please check the properties and conditions of all brackets and rails when using fasteners!

  • Load-bearing capacity must always be calculated using 2 brackets! Overview of the window mounting rail load-bearing capacity with compressive + tensile forces

The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.