Plastering trowel

For detailed information, other images and documents, please select individual articles from the following table.

Plastering trowel

Rust-proof spatula with wooden handle

  • Material of the blade: Stainless steel
  • Material thickness: 0.8 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of blade Material of the blade Material thickness Quantity PU
price/PU
5771101210
100 mm Stainless steel 0.8 mm
5771101206
60 mm Stainless steel 0.8 mm
5771101204
40 mm Stainless steel 0.8 mm
5771101208
80 mm Stainless steel 0.8 mm
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
Rust-proof


Stainless steel blade and tang



Easy to work with


Handle in waxed, natural-coloured beech wood