Drilling screw, hexagon head, with collar and slot pias®
Drilling screw, hexagon head, with collar and slot pias<SUP>®</SUP> - 1
Drilling screw, hexagon head, with collar and slot pias<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head, with collar and slot pias®

Galvanized steel, blue passivated (A3K)

  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Drive type: Slot/hexagon
  • Head type: Hexagon head
  • Thread type: Self-tapping screw thread
  • For min. substructure thickness: 1.5 mm

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height Flange diameter Quantity PU
price/PU
021404213
4.2 mm 13 mm 4.25 mm 8.8 mm
021404216
4.2 mm 16 mm 4.25 mm 8.8 mm
021404222
4.2 mm 22 mm 4.25 mm 8.8 mm
500 pcs
021404219
4.2 mm 19 mm 4.25 mm 8.8 mm
500 pcs
021404813
4.8 mm 13 mm 4.45 mm 10.5 mm
500 pcs
021404819
4.8 mm 19 mm 4.45 mm 10.5 mm
500 pcs
021404822
4.8 mm 22 mm 4.45 mm 10.5 mm
500 pcs
021404816
4.8 mm 16 mm 4.45 mm 10.5 mm
500 pcs
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
Drilling, threading, screwing-in — all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


This minimises the thread tolerance thereby always ensuring an optimum connection



Prevents installation errors

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed.