For detailed information, other images and documents, please select individual articles from the following table.
High-quality crepe adhesive tape for professional painting work.
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
Heat resistant up to +110°C
Ideal for painting tasks that require oven drying.
Latex-proofed paper backing
Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems. Also ideal for wet-sanding.
Excellent adhesive strength and adaptability
Ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.
Can be written on
The tape is ideal for labelling cardboard boxes, cans etc.
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried
The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.