Bar console
Bar console - 1
Bar console - 2
Bar console - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bar console

  • Surface: Plain
  • Gloss level: Matt
  • Diameter: 45 mm
  • Load capacity per pair: 60 kg
  • Max. console spacing: 900 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Height Surface Gloss level Quantity PU
price/PU
0684900334
Stainless steel 145 mm Plain Matt
1 pcs
0684900338
Steel 195 mm Plain Matt
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
Support element


  • Stylish and solid

  • High-quality surfaces, easy to clean


Space-saving


More space for working and for storage



Height 145 mm and 195 mm, diameter 45 mm



Included in delivery: 1 x bar console, 1 x U-plate with threaded rod

Specified dimensions not binding. Subject to technical changes!