Cover cap For 3D hinges

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cover cap For 3D hinges

With 2 bolts on the frame section.

  • Material: ABS

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Suitable for roller diameter Internal diameter Height Quantity PU
price/PU
0686350661
Stainless steel coloured, Chrome coloured 20 mm 20 mm 60 mm
0686350740
Pure white RAL 9010 16 mm 15.6 mm 45 mm
0686350760
Pure white RAL 9010 20 mm 20 mm 60 mm
0686350860
Brown 20 mm 20 mm
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
Frame and door leaf sections are identical designs

Specified dimensions not binding. Subject to technical changes!