Zinc cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Zinc cleaner

Ammoniacal wetting agent cleaner for galvanised surfaces

  • Contents: 1 l
  • Container: Round bottle
  • Smell/fragrance: Characteristic
  • Colour: Transparent
  • Chemical basis: Ammoniacal surfactant
  • Shelf life from production: 36 Month
  • Density/conditions: 0,999 g/cm³ / at 20°C
  • AOX-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0893460100
1 l Round bottle Characteristic Transparent
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
Particularly for cleaning and degreasing fresh galvanised surfaces


  • Prevents adhesion problems

  • Paint adheres even better thanks to top coat activation


Suitable for preparing hot-galvanised, spray-galvanised and electrolytically galvanised surfaces


Broad range of uses

Notice

For coating galvanised surfaces, only use tempering materials specially recommended for galvanised surfaces. Alkyd resin-based coating materials are generally unsuitable.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.