Round brushes (steel)
Round brushes (steel) - 1
Round brushes (steel) - 2
Round brushes (steel) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Round brushes (steel)

For angle grinders

  • Internal diameter: 22.2 mm
  • Effective width: 12 mm
  • Wire diameter: 0.50 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Usable length of wire Max. rotation speed Internal diameter Quantity PU
price/PU
071469 02
115 mm 20 mm 12500 U/min(rpm) 22.2 mm
1 pcs
0714691512
125 mm 23 mm 8500 U/min(rpm) 22.2 mm
1 pcs
071469 03
150 mm 32 mm 9500 U/min(rpm) 22.2 mm
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
  • Made from hardened steel wire, braided counter clockwise

  • Especially suited for cleaning fillet welds and welding seams due to its slim design.
Notice

Always wear safety goggles and safety gloves when working with machine brushes!