Damping base

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Damping base

For mounting devices and pipes on flat roof

  • Min./max. temperature conditions: -40 to 80 °C

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Height Width Length Product weight (per item) Quantity PU
price/PU
0862003052
50 mm 130 mm 250 mm 1031 g
1 pcs
0862003053
50 mm 130 mm 400 mm 2234 g
1 pcs
0862003054
95 mm 180 mm 250 mm 2867 g
1 pcs
0862003055
95 mm 180 mm 400 mm 4290 g
1 pcs
0862003056
95 mm 180 mm 600 mm 6547 g
1 pcs
0862003057
95 mm 180 mm 1000 mm 7050 g
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
  • With recessed C-profile 41/21

  • Made from recycled, UV-resistant SBR