HHS® adhesive lubricant 5000

For detailed information, other images and documents, please select individual articles from the following table.

HHS® adhesive lubricant 5000

Extremely temperature-resistant, fully synthetic penetrating oil with PTFE

  • Chemical basis: Mineral oil
  • Oil basis: Synthetic hydrocarbons
  • Colour: Transparent
  • Smell/fragrance: Characteristic
  • Density: 0.86 g/cm³
  • Min. temperature conditions: -20 °C
  • Max. temperature conditions: 200 °C
  • Max. short-term temperature resistance: 250 °C
  • Min. flashing point: 240 °C
  • Flashing point conditions: in accordance with DIN ISO 3016
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Resistance against: Water, Salt water, Acid, Lye
  • Material compatibility: Steel, Non-ferrous metals, Stainless steel, FKM
  • Contents: 500 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Oil basis Colour Smell/fragrance Quantity PU
price/PU
08931063
Mineral oil Synthetic hydrocarbons Transparent Characteristic
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
Reliable lubrication


  • Gets into the areas where the lubricating oil needs to work (excellent creeping properties)

  • Ideally suited for invisible lubricating points


Reliable wear protection


  • Contains PTFE solid lubricant

  • Once the grease film has been torn off, the PTFE performs the lubrication (emergency running property)

  • Permanent anti-skid protective film for high temperature loads


Long-term effect for reliability


  • Reliable and long-term protection against corrosion

  • Does not oxidise (harden) up to +200°C, briefly up to +250°C

  • No carbonisation residues


Safe application


  • Good compatibility with the majority of plastics, O-rings and X-rings

  • Neutral behaviour with painted surfaces


Resistant to spray water and salt water, weak acids and bases



Free from silicone, resin and acids

Notice

Provides optimum lubrication safety in everyday use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.