2-component repair filler
2-component repair filler - 1
2-component repair filler - 2
2-component repair filler - 3

For detailed information, other images and documents, please select individual articles from the following table.

2-component repair filler

For all wood and imitation wood surfaces

  • Chemical basis: Polyester resin
  • Smell/fragrance: Styrene
  • Density conditions: at 20°C
  • Max. open time: 5 min
  • Conditions for open time: after addition of hardener
  • Min. curing time: 20 min
  • Max. curing time: 30 min
  • Min. temperature conditions: 15 °C
  • Max. temperature conditions: 25 °C
  • Max. temperature resistance: 110 °C
  • Min. flashing point: 34 °C
  • Ignition temperature: 490 °C
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 10°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Density Contents Chemical basis Quantity PU
price/PU
08903022
White 1.94 g/cm³ 180 ml Polyester resin
1 pcs
08903021
Oak bright 1.41 g/cm³ 150 ml Polyester resin
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
Excellent load-bearing capacity


Similar hardness and rigidity to wood. Highly weather-resistant.



Quick to use


Dries within just a few minutes, does not drip into holes and recesses, and can withstand stress within 20-40 minutes depending on the room temperature.



Suitable for painting over


The filler can be painted over using a large number of coating systems.



High adhesion to wood materials



Very easy to sand



Silicon-free

Notice

Ensure that the compound does not become too hard.


2-component repair filler and its hardener must be disposed of as special waste. Waste codes in accordance with EAK 080409 – adhesive and sealant waste that contains organic solvents and other harmful substances.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.