1/2 inch extension

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch extension

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip size: 1/2 inch
  • Tip type: Outer square

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Drive Drive type Tip size Quantity PU
price/PU
0712138118
457 mm 1/2 inch Internal square 1/2 inch
0712138110
250 mm 1/2 inch Internal square 1/2 inch
0712138105
125 mm 1/2 inch Internal square 1/2 inch
0712138103
75 mm 1/2 inch Internal square 1/2 inch
0712138102
53 mm 1/2 inch Internal square 1/2 inch
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
Safety data sheet
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
  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: 1/2 inch square head