Concealed hinge, Nexis Impresso 95/30 A
Concealed hinge, Nexis Impresso 95/30 A - 1
Concealed hinge, Nexis Impresso 95/30 A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Impresso 95/30 A

For 30° bevelled units

  • Door stop: Supported
  • Automatic: Yes
  • Type of assembly: Impresso
  • Hole drilling: 45/9.5 mm and 48/9 mm
  • Suitable for max. door thickness: 30 mm
  • Suitable for angled cabinets: 30 Degree
  • Opening angle: 95 Degree
  • Suitable for side drill hole diameter: 10 mm
  • Min. hinge pot distance: 4 mm
  • Hinge pot depth: 12 mm
  • Suitable for drill hole diameter, pot hole: 35 mm
  • Min./max. hinge pot distance: 4-6 mm
  • Max. hinge pot distance: 6 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Automatic Type of assembly Hole drilling Quantity PU
price/PU
F014072511
Supported Yes Impresso 45/9.5 mm and 48/9 mm
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
Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!