Slugging box wrench
Slugging box wrench - 1
Slugging box wrench - 2
Slugging box wrench - 3
Slugging box wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

Slugging box wrench

Metric, straight

  • Tip type: Twelve-sided head

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Ring thickness External diameter of ring Length Quantity PU
price/PU
071526146
46 mm 22 mm 74 mm 240 mm
071526150
50 mm 24 mm 80 mm 255 mm
1 pcs
071526136
36 mm 18 mm 58 mm 205 mm
1 pcs
071526132
32 mm 17 mm 52 mm 190 mm
1 pcs
071526141
41 mm 20 mm 66 mm 230 mm
1 pcs
071526165
65 mm 30 mm 102 mm 300 mm
1 pcs
071526170
70 mm 33 mm 110 mm 330 mm
1 pcs
071526155
55 mm 25 mm 86 mm 270 mm
1 pcs
071526160
60 mm 26 mm 93 mm 280 mm
1 pcs
071526130
30 mm 17 mm 52 mm 190 mm
1 pcs
071526127
27 mm 16 mm 46 mm 180 mm
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
  • Tip: Bi-hex

  • Standard: DIN 7444

  • Material: Special forged steel with high impact resistance

  • Surface: Steel grey

  • Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks