Door handle A 205
Door handle  A 205 - 1
Door handle  A 205 - 2
Door handle  A 205 - 3
Door handle  A 205 - 4
Door handle  A 205 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 205

ClickFix — tool-free mounting of door handle

  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-42 mm
  • Shape of door handle: GE (Frankfurt type)
  • Square size: 7 mm/8 mm
  • DIN direction: DIN R/L
  • EN standard: 1906
  • Utilisation category: Class 3
  • Bearing Technology: Door handle, loose, Spring-mounted, ClickFix rapid assembly
  • Handle length: 125 mm
  • Handle diameter: 20 mm
  • Door handle mount diameter: 15.9 mm
  • Handle height inc. rosette/ label: 69 mm
  • Rosette diameter: 50 mm
  • Rosette thickness: 10 mm
  • Cam diameter: 7 mm
  • Hole distance: 38 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Punched-hole Suitable for Distance (from handle to lock) Spindle Quantity PU
price/PU
0688152053
PC Apartment entrance doors 72 mm With M10 thread roll
1 pcs
0688152050
KI oval Interior doors 72 mm
1 pcs
0688152051
WC/bathroom Toilet and bathroom doors 78 mm
1 pcs
0688152052
PC Apartment entrance doors, Interior doors 72 mm
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.



Rapid, tool-free mounting of door handle


The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.

Classification key: 3 | 7 | - | 0 | 0 | 4 | 0 | A


Utilisation category: 3


Long-term functionality: 7


Door dimensions: -


Fire resistance: 0


Safety: 0


Corrosion resistance and temperature: 4


Anti-burglary protection: 0


Construction type: A

Specified dimensions not binding. Subject to technical changes!