High-performance anchor with threaded bolt W-HAZ-B/S
High-performance anchor with threaded bolt  W-HAZ-B/S - 1
High-performance anchor with threaded bolt  W-HAZ-B/S - 2
High-performance anchor with threaded bolt  W-HAZ-B/S - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with threaded bolt W-HAZ-B/S

Heavy-duty anchor for high loads in cracked and non-cracked concrete. Zinc-plated steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 32 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height (t fix) Width across flats Quantity PU
price/PU
0905210103
M6 97 mm 30 mm 10 mm
50 pcs
0905210104
M6 117 mm 50 mm 10 mm
50 pcs
0905210105
M6 167 mm 100 mm 10 mm
25 pcs
0905212102
M8 90 mm 10 mm 13 mm
50 pcs
0905212103
M8 110 mm 30 mm 13 mm
50 pcs
0905212104
M8 130 mm 50 mm 13 mm
25 pcs
0905212105
M8 180 mm 100 mm 13 mm
25 pcs
0905215101
M10 96 mm mm 17 mm
25 pcs
0905215102
M10 111 mm 15 mm 17 mm
25 pcs
0905215104
M10 141 mm 45 mm 17 mm
25 pcs
0905215103
M10 121 mm 25 mm 17 mm
25 pcs
0905215105
M10 191 mm 95 mm 17 mm
25 pcs
0905218101
M12 112 mm mm 19 mm
20 pcs
0905218103
M12 132 mm 20 mm 19 mm
20 pcs
0905218105
M12 182 mm 70 mm 19 mm
20 pcs
0905218104
M12 152 mm 40 mm 19 mm
20 pcs
0905218106
M12 212 mm 100 mm 19 mm
10 pcs
0905224102
M16 157 mm 20 mm 24 mm
10 pcs
0905224103
M16 187 mm 50 mm 24 mm
10 pcs
0905210101
M6 67 mm mm 10 mm
100 pcs
0905210102
M6 77 mm 10 mm 10 mm
50 pcs
0905212101
M8 80 mm mm 13 mm
50 pcs
0905218102
M12 122 mm 10 mm 19 mm
20 pcs
0905224101
M16 137 mm mm 24 mm
10 pcs
0905224113
M16 182 mm 30 mm 24 mm
10 pcs
0905224111
M16 152 mm mm 24 mm
10 pcs
0905224115
M16 202 mm 50 mm 24 mm
10 pcs
0905228101
M20 181 mm 10 mm 30 mm
10 pcs
0905228103
M20 231 mm 60 mm 30 mm
5 pcs
0905228102
M20 201 mm 30 mm 30 mm
5 pcs
0905228104
M20 271 mm 100 mm 30 mm
5 pcs
0905224104
M16 237 mm 100 mm 24 mm
5 pcs
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)