Furniture foot Type A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Furniture foot Type A

  • Diameter: 50 mm

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Colour Version Quantity PU
price/PU
0683360704
Steel Stainless steel FINISH
4 pcs
0683360703
Steel Chrome plated
4 pcs
0683360702
Steel Powder-coated Black Pearled
4 pcs
0683360718
Steel Chrome plated
4 pcs
0683360705
Aluminium Powder-coated Serrated
4 pcs
0683360719
Steel Stainless steel FINISH
4 pcs
0683360720
Aluminium Powder-coated Serrated
4 pcs
0683360717
Steel Powder-coated Black Pearled
4 pcs
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
50-mm diameter



Height adjustment: +30 mm


Quick and easy to adjust height on uneven flooring



Static load: 300 kg

Notice

We recommend preventing permanent exposure to moisture to prevent corrosion.

Specified dimensions not binding. Subject to technical changes!