Cabinet hanger, invisible
Cabinet hanger, invisible - 1
Cabinet hanger, invisible - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cabinet hanger, invisible

Flexible use ensured by right/left option

  • Material: Steel
  • Surface: Zinc plated
  • Load capacity: 130 kg
  • Width: 53.5 mm
  • Drill hole diameter: 35 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Load capacity Width Quantity PU
price/PU
0683712100
Steel Zinc plated 130 kg 53.5 mm
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
Easy to adjust from the front:


  • Height adjustment: 12 mm

  • Depth adjustment: 10 mm

Dimensions subject to change. Subject to technical changes.