VARIFIX® bracket 36/36 — C2C
VARIFIX<SUP>® </SUP>bracket 36/36 — C2C - 1
VARIFIX<SUP>® </SUP>bracket 36/36 — C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket 36/36 — C2C

  • Base plate height: 120 mm
  • Base plate width: 40 mm
  • Base plate thickness: 8 mm
  • Profile height: 36 mm
  • Profile width: 36 mm
  • Profile thickness: 2.5 mm
  • Elongated hole length: 20 mm
  • Elongated hole width: 13 mm
  • Hole distance: 75 mm
  • Elongated hole length 2: 29.5 mm
  • Elongated hole width 2: 11.5 mm
  • Hole distance 2: 50 mm
  • Fire protection certified: Yes
  • Surface: Zinc plated
  • Material: Structural steel, 1.0037 previously S235 JR

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Effective length of bracket Permissible load for loading scenario 1 Permissible load for loading scenario 2 Permissible load for loading scenario 3 Quantity PU
price/PU
0862009023
608 mm 1.72 kN/m 1.03 kN 0.52 kN
1 pcs
0862009021
408 mm 3.87 kN/m 1.55 kN 0.77 kN
1 pcs
0862009022
508 mm 2.48 kN/m 1.24 kN 0.62 kN
1 pcs
0862009019
208 mm 15.48 kN/m 3.1 kN 1.55 kN
1 pcs
0862009020
308 mm 6.88 kN/m 2.06 kN 1.03 kN
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
  • Rail end plug included in scope of delivery

  • Units with clamping amplitude ≤ 26 N/mm2
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

Proof of Performance

Fire protection test: test report no. 3612/5526