Aluminium leaning ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium leaning ladder

Light and strong. Complies with the traverse obligation in accordance with the new DIN EN 131.

  • Material: Aluminium
  • Surface: Plain
  • Rung distance: 283 mm
  • Rung dimensions: 28 x 28 mm
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rungs Length Width Traverse length Quantity PU
price/PU
0962930106
1 x 6 1.85 m 0.35 m
1 pcs
0962930108
1 x 8 2.41 m 0.35 m
1 pcs
0962930120
1 x 20 5.81 m 0.43 m 1 m
1 pcs
0962930124
1 x 24 6.95 m 0.43 m 1.15 m
1 pcs
0962930110
1 x 10 2.97 m 0.35 m
1 pcs
0962930118
1 x 18 5.25 m 0.43 m 0.95 m
1 pcs
0962930112
1 x 12 3.55 m 0.43 m 0.80 m
1 pcs
0962930114
1 x 14 4.11 m 0.43 m 0.85 m
1 pcs
0962930116
1 x 16 4.68 m 0.43 m 0.90 m
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
Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Struts and rungs made of extruded aluminium



Secure footing


Non-slip 2-component feet/shoes



Step safety


Grooved rungs



Can be used from either side (ladder length < 3 m)


  • Ladder feet top and bottom

  • Rungs grooved on both sides


Greater stability and anti-tip protection (ladder length ≥ 3 m)


Traverse

Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.