Nails in magazine and fuel cell NG CS-2
Nails in magazine and fuel cell NG CS-2 - 1
Nails in magazine and fuel cell NG CS-2 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nails in magazine and fuel cell NG CS-2

2.6-mm diameter high-quality stepped nail compatible with DIGA CS-2 Power

  • Diameter of nail: 2.6 mm
  • Head diameter: 6.3 mm
  • Material of the nail: Steel
  • Surface: Zinc plated
  • Container: Cartridge
  • Contents: 80 ml
  • Number of nails: 800 PCS

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of nail Diameter of nail Head diameter Material of the nail Quantity PU
price/PU
0864950020
20 mm 2.6 mm 6.3 mm Steel
0864950025
25 mm 2.6 mm 6.3 mm Steel
0864950030
30 mm 2.6 mm 6.3 mm Steel
0864950035
35 mm 2.6 mm 6.3 mm Steel
0864950040
40 mm 2.6 mm 6.3 mm Steel
0864950015
15 mm 2.6 mm 6.3 mm Steel
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
One packing unit includes 800 nails and one gas cartridge

IBMP MPA TU Braunschweig (Germany)


Expert opinion on fire behaviour of light partition walls made from gypsum plasterboard in accordance with DIN 4102-4: 1994-03

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.